Sagano Notebook Case 39.6 cm (15.6") Backpack Black, Grey, Backpack

Order Code: ZT3442592S

£40.99 Inc VAT (20%)


Description

Targus Sagano. Case type: Backpack, Maximum screen size: 39.6 cm (15.6") , Number of front pockets: 1, Carrying handle (s) Weight: 480 g. Surface coloration: Monochromatic

Specifications for Sagano Notebook Case 39.6 cm (15.6") Backpack Black, Grey, Backpack
  • Product Type
    Backpack
  • Weight
    480g