Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Phones & Tablets
Tablet Cases
Shield Extreme-X for iPad Mini 5 7.9"
By Maxcases
Order Code:
ZT1702696S
£49.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£49.99
0%
5 - 9
£47.99
4%
10 +
£45.99
8%
1
Add to basket
Get it by
Tue, 31st Dec
In Stock
GBP
49.99
https://www.zoro.co.uk/shop/computers-and-electronics/tablet-cases/shield-extreme-x-for-ipad-mini-5-7-9-inch/p/ZT1702696S
Add to quotation
View all Tablet Cases
Description
Max Cases AP-SXS2-IPM5-BLK, Bumper, Apple, iPad Mini 5, 20.1 cm (7.9")
Tags:
#BulkDiscount
Specifications
Specifications for Shield Extreme-X for iPad Mini 5 7.9"
Material
Silicone
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome