Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Phones & Tablets
Tablet Cases
Up to 12" Screen Versavu Case iPad Pro 12.9 Black
By Targus
Order Code:
ZT1123730S
£149.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
149.99
https://www.zoro.co.uk/shop/computers-and-electronics/tablet-cases/up-to-12-inch-screen-versavu-case-ipad-pro-12-9-black/p/ZT1123730S
Add to quotation
View all Tablet Cases
Description
Versavu Case iPad Pro 12.9 Black
Specifications
Specifications for Up to 12" Screen Versavu Case iPad Pro 12.9 Black
Height
28mm
Width
310mm
Weight
580g
Depth
230mm
Material
Polyurethane
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome