Adjustable Tilted Laptop Stand 3 Heights

Order Code: ZT1540190S

£69.99 Inc VAT (20%)


Description

Adjustable Tilted Laptop Stand 3 Heights Work in greater comfort with this height adjustable laptop stand. It raises your laptop off your desk or table surface, helping to encourage good posture and reduce neck and eye strain. Stable Laptop Stand Made of Heavy-duty Steel and AluminiumThe stylish and heavy-duty laptop riser, with its 2. 5 mm thick steel platform and robust aluminium legs, provides a stable surface for your notebook. The large platform size (14. 1 x 9. 8" / 35. 7 cm x 25 cm) supports most laptop sizes including 17", with a weight capacity of up to 22 lb. (10 kg). There is ample room underneath to store items like your external hard drive. Adjust your Laptop to the Desired HeightCreate a workstation that works best for you. Simply use the thumbscrews to adjust the height of the legs on the laptop riser to suit your needs. Choose from three height settings, to raise the back of the platform off the surface of your desk: 7. 3", 8. 3", or 9. 3" (18. 5 cm, 21 cm, or 23. 5 cm). Tilted for Ideal ViewingTo provide a comfortable viewing angle. The ergonomic laptop stand is tilted slightly downward 22 degrees allowing an optimum incline for typing. The raised lip (0. 5" / 12. 7 mm high) on the front of the platform helps to prevent your laptop from sliding off the surface. Easy AssemblyIt takes only minutes to set up the notebook stand. Cable management channels in the back keep your cables neat and organized. The non-skid rubber feet protect your work surface from scratches. LTSTND is backed by a StarTech. com 5-year warranty and free, lifetime technical support. "

See full description
Specifications for Adjustable Tilted Laptop Stand 3 Heights
  • Adjustability
    Yes
  • Monitor/Notebook Size
    Up to 17in Notebook
  • Maximum Load
    20kg
  • Colour
    Black/Silver
  • Material
    Steel
  • Weight
    3.15kg
  • Form
    Notebook/Laptop Stnd
  • Number Of Screens/Laptops
    1
  • Type
    Laptop / Monitor Risers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome