Aluminium Floor Tablet Holder Stand for 7-13 Inch Devices with Anti Theft Lock & 360 Degree Rotation - 893223

Order Code: ZT4187710S

£249.99 Inc VAT (20%)


Description

A modern and stylish tablet holder in silver which is perfect for any working environment. The tablet holder securely holds tablets from 7in to 13in and includes an anti-theft system to prevent unauthorised removal of the tablet. The clamp securely holds the tablet in place and is rotatable 360° for use in both portrait and landscape format. The clamp can also be tilted 0° to 88° for complete flexibility. The stand is made from sheet steel and aluminium provides stability when using the device. Perfect for use in hotels

See full description
Specifications for Aluminium Floor Tablet Holder Stand for 7-13 Inch Devices with Anti Theft Lock & 360 Degree Rotation - 893223
  • Material
    Steel/Aluminium/ABS Plastic
  • Type
    Tablet Stnd
  • Orientation
    Portrait and landscape
  • Model Specific
    No
  • Colour
    Silver
  • Weight
    5.17kg
  • Tablet Size
    7 to 13in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome