0
1
2
3
4

Aluminium Tablet Holder iPad Floor Exhibition Stand, Rotates & Locks

Order Code: ZT2659961S

£199.99 Inc VAT (20%)


Description

A modern and stylish tablet holder in Silver which is perfect for any working environment. The tablet holder securely holds tablets from 7" to 13" and includes an anti-theft system to prevent unauthorised removal of the tablet. The clamp securely holds the tablet in place and is rotatable 360° for use in both portrait and landscape format. The clamp can also be tilted 0° to 88° for complete flexibility. The stand is made from sheet steel and aluminium provides stability when using the device. Perfect for use in hotels, exhibitions, trade fairs, restaurants, etc. Dimensions: 270 x 1215 x 270mm (W x H x D) • Variable fit for all tablet sizes from 7" to 13"
• Symmetrical opening of the holder from 160 to 275 mm
• Easy insertion and removal of the tablet
• Rotatable: 360° for portrait and landscape format, with snap-in points at every 90°
• Cable management: Aperture in the holder serves as charging cable outlet for the tablet
• Locking of the holder with a special key
• Additional anti-theft protection via cable lock (not included)
• Flexible tilt angle adjustment of the arm: 0° to 88°
• Materials: Sheet steel, aluminium, ABS

See full description
Specifications for Aluminium Tablet Holder iPad Floor Exhibition Stand, Rotates & Locks
  • Product Type
    Tablet Holder
  • Material
    Aluminium
    ABS
    Sheet Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome