Aluminium Wall Mounted Tablet Holder for 7-13 Inch Devices with Anti Theft Lock & 360 Degree Rotation - 893023

Order Code: ZT4187733S

£169.99 Inc VAT (20%)


Description

A modern and stylish table top tablet holder in silver which is perfect for any environment. The tablet holder securely holds tablets from 7in to 13in and includes an anti-theft system to prevent unauthorised removal of the tablet. The clamp securely holds the tablet in place and is rotatable 360° for use in both portrait and landscape format. The tablet holder has a tilt angle range of 0° to 88° for complete flexibility. Perfect for use in hotels

See full description
Specifications for Aluminium Wall Mounted Tablet Holder for 7-13 Inch Devices with Anti Theft Lock & 360 Degree Rotation - 893023
  • Colour
    Silver
  • Model Specific
    No
  • Type
    Tablet Stnd
  • Material
    Steel/Aluminium/ABS Plastic
  • Orientation
    Portrait and landscape
  • Weight
    1.16kg
  • Tablet Size
    7 to 13in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome