Aluminium Wall Pro Tablet Holder with Adjustable Arm for 7-13" Devices Anti Theft Lock & 360 Degree Rotation - 893523

Order Code: ZT4187887S

£149.99 Inc VAT (20%)


Description

A modern and stylish wall mounted tablet holder in silver which is perfect for any environment. The tablet holder securely holds tablets from 7in to 13in and includes an anti-theft system to prevent unauthorised removal of the tablet. The clamp securely holds the tablet in place and is rotatable 360� for use in both portrait and landscape format. The tablet holder has a tilt angle range of 0� to 80� for complete flexibility. The wall mounted tablet holder is easy to assemble and securely attaches to walls. Perfect for use in production plants

See full description
Specifications for Aluminium Wall Pro Tablet Holder with Adjustable Arm for 7-13" Devices Anti Theft Lock & 360 Degree Rotation - 893523
  • Model Specific
    7-13in Tablet
  • Colour
    Silver
  • Type
    Tablet Cases
  • Material
    Metal
  • With Keyboard
    No
  • Brand Compatibility
    Universal
  • Case Colour
    Silver/Black
  • Orientation
    Portrait and landscape
  • Weight
    586g
  • Tablet Size
    7 to 13in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome