Ashtray With Domed Head, As A Tabletop Ashtray, Stainless Steel

Order Code: ZT2740867S

£369.99 Inc VAT (20%)


Description

Ashtray with domed head, as a tabletop ashtray, stainless steel. Supplied = assembled. Height = 155 mm. Width = 150 mm. Depth = 150 mm. Ashtray material = stainless steel. Ashtray colour = stainless steel. Ashtray diameter = 150 mm. Weight = 1.5 kg. Type of mounting = free standing. Feature = self-extinguishing. Place of use = indoor and outdoor use. Diameter = 150 mm. Product type = tabletop ashtrays. Odour protection - protection from moisture - self extinguishing. Ideal for use in offices, cafs, conference rooms, seminar rooms, smokers' rooms, waiting rooms, sheltered outdoor areas, entrances, office buildings, hotels, shopping centres and public buildings. Pressing the domed head makes the ash fall into the container, after which the hole closes again. This ensures fumes remain inside the ashtray. Elegant tabletop ashtray.

See full description
Specifications for Ashtray With Domed Head, As A Tabletop Ashtray, Stainless Steel
  • Product Type
    Tabletop Ashtrays
  • Supplied
    Assembled
  • Diameter
    150mm
  • Features
    Self-Extinguishing
  • Weight
    1.5kg
  • Applications
    Indoor and Outdoor Use
  • Mounting Type
    Free Standing
  • Depth
    150mm
  • Ashtray Colour
    Stainless Steel
  • Ashtray Diameter
    150mm
  • Height
    155mm
  • Width
    150mm
  • Ashtray Material
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome