Brochure Holder, Individual, For Helit Tabletop Display, A4, Transparent

Order Code: ZT2691959S

£23.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£23.990%
5 - 9£22.795%
10 +£21.5910%


Description

Brochure holder, individual, for helit tabletop display, A4, transparent. Supplied = assembled. Category = office equipment. Product type = brochure display stands. Material = polystyrene. Colour = transparent. Width = 240 mm. Height = 265 mm.

Specifications for Brochure Holder, Individual, For Helit Tabletop Display, A4, Transparent
  • Material
    Polystyrene
  • Colour
    Transparent
  • Product Type
    Brochure Display Stands
  • Supplied
    Assembled
  • Width
    240mm
  • Height
    265mm