Click Dark, Secure Tablet & iPad Stand & Docking Staton

Order Code: ZT3436492S

£209.99 Inc VAT (20%)


Description

Bouncepad Click Dark | Secure Tablet & iPad Stand & Docking Staton. Compatibility: Tablet Universal, Product colour: Black, Material: Aluminium, Plastic. Width: 200 mm, Depth: 190 mm, Height: 150 mm. Package width: 200 mm, Package depth: 190 mm, Package height: 150 mm. Number of keys included: 1 pc (s) , Quantity per pack: 1 pc (s)

Specifications for Click Dark, Secure Tablet & iPad Stand & Docking Staton
  • Width
    200mm
  • Depth
    190mm
  • Material
    Aluminium
  • Height
    150mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome