Cling Rise Universal Tablet Counter Top Kiosk 8" White - Mounting Kit (Pole Stand, Universal Wall Mount, Mount Cover) - For Tablet - White - Screen Size: 13" - Mounting Interface: 100 X 100 Mm
Specifications for Cling Rise Universal Tablet Counter Top Kiosk 8" White - Mounting Kit (Pole Stand, Universal Wall Mount, Mount Cover) - For Tablet - White - Screen Size: 13" - Mounting Interface: 100 X 100 Mm