Cold Shoe Adapter Mount 1/4" Screw Fitting Aluminium
0
1
2

Cold Shoe Adapter Mount 1/4" Screw Fitting Aluminium

Order Code: ZT3949559S

£6.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.390%
5 - 9£6.134%
10 - 19£5.888%
20 - 49£5.6212%
50 +£5.3716%


Description

PRAKTICA SKU: PRA379 Barcode: 5055189040182 MPN: 973ARP

Features
Cold Shoe Adapter Mount
1/4" Tripod Screw
Allows you to connect accessories to camera cold shoe mount
Attach any device with a 1/4" tripod hole
Perfect for mounting a microphone or LED light to a camera or camcorder
This PRAKTICA Cold Shoe Adapter Mount 1/4" Screw Fitting allows you to connect accessories to a hot shoe mount or cold shoe mount.Simply slot the adapter into the shoe and attach any device with a 1/4" tripod hole. Perfect for mounting a microphone, LED light or monitor to a DSLR, camcorder or digital camera, or adding a webcam to a ring light.

Note: No power connection.

See full description
Specifications for Cold Shoe Adapter Mount 1/4" Screw Fitting Aluminium
  • Material
    Aluminium
  • Product Type
    Cold Shoe Adapter Mount

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome