Desk Mount Tablet Stand White

Order Code: ZT1537418S

£139.99 Inc VAT (20%)


Description

Startech Desk Mount Tablet Stand White This desk-mount tablet arm lets you integrate your tablet seamlessly into any workspace by clamping it to your desktop or countertop work surface. This TAA compliant product adheres to the requirements of the US Federal Trade Agreements Act (TAA), allowing government GSA Schedule purchases. Customizable Positioning. With this highly adjustable tablet holder, you'll be able to integrate your tablet into your workspace for maximum comfort and convenience. The stand features an articulating arm that enables you to easily position your tablet at the perfect height and depth for any application. The tablet holder rotates 360 degrees and can tilt and swivel for optimal position. The tablet holder also has a locking security clamp that lets you ensure your tablet is properly secured. Hassle-Free Installation. You can easily secure this tablet stand to your work surface, by clamping it onto your desk or countertop. Plus, the built-in arm discreetly manages your charging cable for a tidy, professional workspace, that enables you to charge your tablet while it's mounted. The tablet holder features a claw mechanism that lets you easily remove and remount your tablet with ease. Maximum Durability. This sturdy tablet holder ensures a secure home for your tablet with a solid-steel design that won�t drop your tablet if it�s bumped or knocked. The tablet stand combines this durable design with a sleek, professional finish that will look great in your home, office or storefront. The ARMTBLTIW is backed by a 2-year StarTech. com warranty and free lifetime technical support.

See full description
Specifications for Desk Mount Tablet Stand White
  • Attachment
    Desk Clamp
  • Material
    Steel/Plastic
  • Weight
    1.8kg
  • Colour
    White
  • Type
    Tablet Stnd
  • Maximum Load
    1kg
  • Tablet Size
    9 to 11in
  • Model Specific
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome