Desk Phone Stand Tablet Holder Adjustable Viewing Angle Black

Order Code: ZT3291531S

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

This Nedis Desk Phone Stand Tablet Holder Adjustable Viewing Angle Black cradles your smartphone or tablet in portrait or landscape mode. Perfect to place on a desk or table to watch movies, read items or even display online recipes while you are cooking. The cable management system on the back of the stand allows you to neatly organise your cables when recharging the battery, or for data transfer to your smart phone. Adjust the angle when using for your smartphone Anti-slip rubber feet - for complete stability Dimensions: Depth: 92mm, Height: 100mm, Width: 76mm Weight: 54g

See full description
Specifications for Desk Phone Stand Tablet Holder Adjustable Viewing Angle Black
  • Weight
    54g
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome