Flex Arm Surface Pro 7 / Galaxy Tabpro S Counter Top Kiosk Black - Mounting Kit

Order Code: ZT1515537S

£339.99 Inc VAT (20%)


Description

Compulocks Flex Arm Surface Pro 7 / Galaxy Tabpro S Counter Top Kiosk Black - Mounting Kit (Wall Mount, Anti-Theft Enclosure, Flexible Arm) - For Tablet - Lockable - High-Grade Aluminium - Black - Screen Size: 12" - For Microsoft Surface Pro (Mid 2017), Pro 3, Pro 4, Pro 6, Pro 7, Samsung Galaxy Tabpro S

Specifications for Flex Arm Surface Pro 7 / Galaxy Tabpro S Counter Top Kiosk Black - Mounting Kit
  • Mounting Type
    Wall Mount
  • Product Type
    Counter Top Kiosk

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome