Goosek Tablet Mount for 7 to 11in

Order Code: ZT1537504S

£64.99 Inc VAT (20%)


Description

Startech Gooseneck Tablet Mount for 7 to 11in Add flexibility to your workspace, with this gooseneck tablet holder for most 7in to 11in tablets. The desk-mount tablet stand has an adjustable clamp that fits tablets with a width or length of 6. 5in to 7. 8in (166 to 200 mm) and a maximum tablet thickness of 0. 45in (11. 5 mm). Mount your tablet width-wise or length-wise, and rotate it 360-degrees. Use it with your Apple iPad, Samsung Galaxy, Microsoft Surface 3 or other tablets. Flexible and Adjustable Positioning. Place your tablet exactly where you need it and position it to your preferred viewing angle with the flexible 19. 7in (500 mm) gooseneck arm, bending 360 degrees in any direction. It tilts, turns and rotates, letting you easily switch between landscape and portrait position. Installs on Virtually Any Surface. The arm is simple to mount on a desk, counter, tabletop or any other surface, with a thickness of 0. 8 to 1. 9in (20 to 50 mm). The included clamp holds the arm securely in place. The tablet holder is detachable with quick-swap attachments that let you remove the tablet from the arm and pop it back in as needed. Hands-Free Use. Install a tablet beside your display for easy reference to documentation, presentations and research. With the gooseneck arm in place, it�s easy to integrate a tablet into your work space and keep your hands free to type and swipe. Using a tablet hands-free can be helpful for individuals with mobility challenges. The TAA Compliant ARMTBLTUGN is backed by a 2-year StarTech. com warranty and free lifetime technical support.

See full description
Specifications for Goosek Tablet Mount for 7 to 11in
  • Attachment
    Desk and Grommet Clamp
  • Clamp Table Thickness
    20-50mm
  • Type
    Tablet Stnd
  • Orientation
    Portrait and landscape
  • Material
    Steel/Plastic
  • Maximum Tablet Thickness
    11.5mm
  • Tablet Size
    7 to 11in
  • Weight
    1kg
  • Colour
    Black
  • Model Specific
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome