HOLDER WALL PRO Tablet Holder, For Tablet Sizes 7 - 13'', Aluminium Silver/Charcoal

Order Code: ZT2691793S

£269.99 Inc VAT (20%)


Description

HOLDER WALL PRO tablet holder, for tablet sizes 7 - 13'', aluminium silver/charcoal. Supplied = assembled. Height = 65 mm. Width = 80 mm. Depth = 270 mm. Material = sheet steel, aluminium, ABS plastic. Colour = aluminium silver, charcoal. Type of mounting = wall mounting. Swivel range = 88°. Tablet size = 7 - 13 inch. Tablet thickness = 8 mm. Product type = wall mounted tablet brackets. Variable support module for all tablet sizes from 7 - 13''. Rotates 360° for portrait and landscape format, locks in place every 90°, swivel range 0° - 88°. Symmetrical opening from 160 - 275 mm. With rubberised surfaces to protect the tablet from damage. Easy insertion and removal of the tablet. Easy and simple assembly. The attractive tablet wall holder for use at infinitely variable angles is suitable for use both in industrial production areas and for use at home. The support arm for use at variable angles allows interactive use and ensures tablets can be used ideally when mounted to a wall. A slot in the support arm is used to supply power by means of a charging cable. Effective protection from removal of the tablet at the side. The holder is locked using a special key (included in delivery)

See full description
Specifications for HOLDER WALL PRO Tablet Holder, For Tablet Sizes 7 - 13'', Aluminium Silver/Charcoal
  • Colour
    Aluminium Silver, Charcoal
  • Product Type
    Wall Mounted Tablet Brackets
  • Material
    Sheet Steel, Aluminium, ABS Plastic
  • Supplied
    Assembled
  • Mounting Type
    Wall Mounting
  • Swivel Range
    88°
  • Width
    80mm
  • Depth
    270mm
  • Tablet Size
    7 - 13in
  • Height
    65mm
  • Tablet Thickness
    8mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome