Laptop & Tablet Stand 440MM - Black

Order Code: ZT1224407P

£69.99 Inc VAT (20%)


Description

Laptop and tablet stand suitable for use with our range of Superline Pro® and Premier rollcabs (excluding AP24 range). Stand provides a stable and secure platform for laptops or tablets with a width of up to 440mm. Features adjustable height and angle allowing the user to select their desired setup. Folded lip on support panel hooks onto the rollcab's side, supplied with 4 mounting screws for added stability. Support panel features 3 mounting points, front middle and back, so that setup can be adjusted even when fixed to a rollcab. Ideal for the automotive technician that needs a laptop, tablet or notepad within easy reach and view in the workplace.

See full description
Specifications for Laptop & Tablet Stand 440MM - Black
  • MFR Part No.
    APLTSB
  • Weight
    4.45kg
  • Width
    515mm
  • Platform Angle
    45
  • Height Adjustment
    155mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome