Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Phones & Tablets
Tablet Mounts & Stands
Laptop Stand - 2-in-1 Laptop CB40388
By Startech
Order Code:
ZT1507420S
£35.99
each
Inc VAT (20%)
£179.95 minimum order value
5
Add to basket
Minimum order quantity: 5.
Get it by
Thu, 6th Feb
In Stock
GBP
179.95
https://www.zoro.co.uk/shop/computers-and-electronics/tablet-mounts-and-stands/laptop-stand-2-in-1-laptop-cb40388/p/ZT1507420S
Add to quotation
View all Tablet Mounts & Stands
Description
Laptop Stand - 2-In-1 Laptop Riser/Vertical Stand - Aluminum
Specifications
Specifications for Laptop Stand - 2-in-1 Laptop CB40388
Width
167mm
Material
Aluminium
Depth
233mm
Height
73mm
Weight
540g
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome