Laptop Stand Rise Aluminium Ergonomic & Adjustable Non-Slip Stand for Laptops & Tablets Up to 17 Inch - 505023

Order Code: ZT4187752S

£123.99 Inc VAT (20%)


Description

Universally adjustable stand for laptops and tablets from 10” to 17” (up to 5 kg) The Durable Laptop stand RISE facilitates ergonomic work through easy height and reading angle adjustment. With more people than ever working from home

Specifications for Laptop Stand Rise Aluminium Ergonomic & Adjustable Non-Slip Stand for Laptops & Tablets Up to 17 Inch - 505023
  • Material
    Aluminium/Plastic
  • Type
    Laptop / Monitor Risers
  • Base Dimensions
    197x215mm
  • Colour
    Silver
  • Number Of Screens/Laptops
    1
  • Mounting Option
    Sits on Desk
  • Adjustability
    Yes
  • Monitor/Notebook Size
    10 to 17in Notebook
  • Maximum Load
    5kg
  • Form
    Notebook/Laptop Stnd
  • Weight
    1.25kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome