MADRID Silver Line Tabletop Stand, HxW 75.5 X 150.5mm, With Felt Pad

Order Code: ZT2740789S

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£76.794%


Description

MADRID Silver Line tabletop stand, HxW 75.5 x 150.5 mm, with felt pad. Supplied = assembled. Height = 75.5 mm. Width = 150.5 mm. Material = anodised aluminium. Colour = silver. Format = 72, 5x147, 5 mm. Product type = table place name holders. MADRID Silver Line tabletop stand. Size 75.5 x 150.5 mm. Non-reflective cover. Labelling surface 69 x 144 mm. For labelling using paper inserts 72.5 x 147.5 mm in size. Silver anodised frame, depth 6 mm. Non-reflective cover. Mounted on aluminium brackets with felt pads.

See full description
Specifications for MADRID Silver Line Tabletop Stand, HxW 75.5 X 150.5mm, With Felt Pad
  • Product Type
    Table Place Name Holders
  • Colour
    Silver
  • Supplied
    Assembled
  • Material
    Anodised Aluminium
  • Format
    72, 5x147, 5mm
  • Width
    150.5mm
  • Height
    75.5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome