Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Phones & Tablets
Tablet Mounts & Stands
Mobile Tablet Stand with Wheels CC91984
By Startech
Order Code:
ZT1475182S
£99.99
each
Inc VAT (20%)
£199.98 minimum order value
2
Add to basket
Minimum order quantity: 2.
Get it by
Fri, 3rd Jan
In Stock
GBP
199.98
https://www.zoro.co.uk/shop/computers-and-electronics/tablet-mounts-and-stands/mobile-tablet-stand-with-wheels-cc91984/p/ZT1475182S
Add to quotation
View all Tablet Mounts & Stands
Description
Mobile Tablet Stand With Wheels Height Adjustable For 7-11in Tab
Specifications
Specifications for Mobile Tablet Stand with Wheels CC91984
Width
500mm
Depth
500mm
Height
1600mm
Weight
4.7kg
Cable Management
No
Type
Multimedia Stnd
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome