Monitor Holder For 1 Monitor And 1 Tablet, HxWxD 445 X 780 X 190mm, With Table Clamp

Order Code: ZT2691436S

£599.99 Inc VAT (20%)


Description

Monitor holder for 1 monitor and 1 tablet, HxWxD 445 x 780 x 190 mm, with table clamp. Supplied = partially assembled. Height = 445 mm. Width = 780 mm. Depth = 190 mm. Material = aluminium, plastic. Colour = metallic silver. Max. load = 3 - 8 kg. Type of mounting = table clamp. Swivel range = 360°. Tablet size = 7 - 13 inch. Product type = monitor brackets. For standard and curved monitors from 21 to 27 inches (53.34 to 68.58 cm) and for tablets from 7 to 13 inches. Monitor and tablet rotate 360° for working in vertical or horizontal format, tablet locks in place every 90°. With VESA mounting 75 x 75 mm or 100 x 100 mm. Monitor tilts 110°, 85° upwards, 25° downwards. Support arm for tablet height adjustable from 50 - 340 mm. Individually adjustable height, angle and positioning of the monitors. Monitor extremely easy to attach by clicking into place in the bracket. Safety system protects the device from slipping when adjusting the height. Table holder can be locked with a special key to prevent removal of the tablet. Monitor sizes 28 - 34 inches subject to limits on rotation. Model with table clamp: for desk thicknesses from 14 - 44 mm. Model with through-desk mounting: fastening screw for desk bore hole with 60 - 80 mm diameter is easy to attach using the tools enclosed. Whether professionally or privately, most people spend a lot of time in front of a computer screen. Health and well-being therefore play a key role at the desk. The double monitor and tablet holders from DURABLE help with work on different devices at the ergonomic workplace. The holder consists of a table column, cross brace and 2 moving, rotating mounts for monitor and tablet. Supplied complete with 5 cable clamps, for individual attachment, to keep cables tidy.

See full description
Specifications for Monitor Holder For 1 Monitor And 1 Tablet, HxWxD 445 X 780 X 190mm, With Table Clamp
  • Product Type
    Monitor Brackets
  • Colour
    Metallic Silver
  • Material
    Aluminium, Plastic
  • Supplied
    Partially Assembled
  • Mounting Type
    Table Clamp
  • Swivel Range
    360°
  • Load Capacity
    3 - 8kg
  • Depth
    190mm
  • Width
    780mm
  • Tablet Size
    7 - 13in
  • Height
    445mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome