0
1
2
3
4
5

Monitor Mount Pro with Arm for 1 Screen and 1 Tablet, Through Desk

Order Code: ZT2659537S

£239.99 Inc VAT (20%)


Description

The adjustable monitor arm for 1 screen and 1 tablet from DURABLE offers a completely flexible solution for the ergonomic workplace. The innovative monitor arms from DURABLE are the solution for efficient and ergonomic mounting of monitors and tablets to your desk. With a design that has been thought through down to the finest detail, the new monitor arms can be easily and quickly installed by just one person and can be adjusted to suit the individual user. The monitor arm offer a flexible solution for every situation. Can support screens from 21-27 inches and tablets from 7-13 inches. • Ergonomic and flexible: monitor and tablet can be rotated 360°, height-adjustable and tiltable for optimum reading angle and can support screens from 21-27 inches and tablets from 7-13 inches
• Easy installation: Table through- hole fits all common thicknesses of office desks
• Clean Desk: cable clips are included for orderly cable management to help keep your workstation clean and tidy
• Easy to use: gas spring enables even adjustment of the monitor, safety system minimises risk of injury due to trapped fingers
• Reliable quality: High quality materials, 10 years warranty (warranty conditions at www.durable.eu)
• Made in Germany: The high-quality monitor mounts are manufactured in Germany

See full description
Specifications for Monitor Mount Pro with Arm for 1 Screen and 1 Tablet, Through Desk
  • Material
    High quality materials
  • Product Type
    Monitor Mount

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome