Multi Angle Phone and Tablet Stand

Order Code: ZT1539155S

£39.99 Inc VAT (20%)


Description

Multi Angle Phone and Tablet Stand Work in greater comfort, with this portable cell phone and tablet stand. It holds your mobile device, so you don't have to.

Sleek and Solid Support
Made of durable aluminium, the universal phone and tablet holder provides a stable platform for most smartphones and 4 to 13" tablets (maximum 11 mm depth) such as the iPad (including the 10.2" iPad and 11" and 12.9" iPad Pro) and Samsung™ Galaxy™ tablet. The highly adjustable black multi-device stand, ensures you can type and swipe without having to support the tablet with your hand or set the device down on your desktop.

Change your Viewing Angle with Ease
Simply move the smartphone and tablet holder up or down for comfortable viewing. The multi-angle tablet stand moves smoothly, so you can adjust your viewing angle while your device sits in the stand.

Easy Portability
Compact and lightweight, the foldable tablet and cell phone stand is perfect for mobile use or travel. It folds up into a flat form, so you can easily tuck it into your bag.

The Choice of IT Pros Since 1985
StarTech.com conducts thorough compatibility and performance testing on all our products to ensure we are meeting or exceeding industry standards and providing high-quality products to IT Professionals. Our local StarTech.com Technical Advisors have broad product expertise and work directly with our StarTech.com Engineers to provide support for our customers both pre and post-sales.

The USPTLSTNDB is backed by a StarTech.com 3-year warranty and free lifetime technical support."

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for Multi Angle Phone and Tablet Stand
  • Height
    130mm
  • Width
    75mm
  • Type
    Passive Holder
  • Depth
    280mm
  • Weight
    188g
  • Material
    Aluminium
  • Model Specific
    No
  • Colour
    Black/Silver
  • Maximum Device Thickness
    11mm
  • Maximum Load
    800g
  • Orientation
    Portrait and landscape

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome