Multi Angle Tablet and Phone Stand

Order Code: ZT1539089S

£33.99each Inc VAT (20%)
£169.95 minimum order value

Minimum order quantity: 5.

Description

Multi Angle Tablet and Phone Stand Work in greater comfort, with this portable phone and tablet stand. It holds your mobile device, so you don�t have to. You can position your smartphone or tablet at the ideal viewing angle and browse the web, review documents or make calls, with ease. Sleek and Solid SupportMade of durable aluminium, the universal phone and tablet holder�provides a stable platform for multiple mobile devices, including�most smartphones and 4� to 13� tablets (maximum 11 mm depth)�such as the iPad Pro�and Samsung� Galaxy� tablet. In brushed aluminium, it makes the perfect iPad or iPhone stand. Maximize your Tablet or Smartphone UseWith this highly adjustable multi-device stand, you can type and swipe without having to hold your tablet or phone in your hand or set it down on your desk. Change your Viewing Angle with EaseSimply move the smartphone and tablet holder up or down for comfortable viewing. The�multi-angle tablet stand moves smoothly, so you can adjust your viewing angle with your device still in the stand. The stand supports both landscape and portrait orientation. Easy PortabilityCompact and lightweight, the foldable tablet and cellphone stand is perfect for mobile use or travel. It folds up into a flat form, so you can easily tuck it into your bag. Non-Slip FeetThe stand stays in place on a wide range of surfaces, with four non-slip silicone feet on the bottom surface. The USPTLSTND is backed by a StarTech. com 2-year warranty and free lifetime technical support.

See full description
Specifications for Multi Angle Tablet and Phone Stand
  • Maximum Device Thickness
    11mm
  • Type
    Tablet Stnd
  • Orientation
    Portrait and landscape
  • Colour
    Silver
  • Device Size
    4 to 13in
  • Model Specific
    No
  • Material
    Aluminium
  • Maximum Load
    800g
  • Weight
    186g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome