PC Holder For Mounting Under Tabletop, Max. Load Capacity 40 Kg, Light Grey RAL 7035, Pack Of 2

Order Code: ZT2717948S

£219.99 Inc VAT (20%)


Description

PC holder for mounting under tabletop, max. load capacity 40 kg, light grey RAL 7035, pack of 2. Supplied = flat pack. Colour = light grey RAL 7035. Material = sheet steel. Model = mounted under the table to the tabletop. Height adjustment range = 310 - 555 mm. Width adjustment range = 70 - 230 mm. Max. load = 40 kg. Width = 220 mm. Depth = 140 mm. Product type = PC holders. Space saving installation underneath the desk on tabletops with minimum thickness of 20 mm. Easy to fasten with 6 screws. Max. load 40 kg. Width adjustable from 70 - 230 mm, height from 310 - 555 mm. Supplied with mounting material.

See full description
Specifications for PC Holder For Mounting Under Tabletop, Max. Load Capacity 40 Kg, Light Grey RAL 7035, Pack Of 2
  • Product Type
    PC Holders
  • Colour
    Flame Red
  • Material
    Sheet Steel
  • Supplied
    Flat Pack
  • Pack Quantity
    2
  • Depth
    140mm
  • Width Adjustment Range
    70 - 230mm
  • Width
    220mm
  • Adjustable Height Range
    310 - 555mm
  • Load Capacity
    40kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome