Portable Tripod and Tablet/Large Mobile Phone Mount Kit

Order Code: ZT3291913S

£65.99 Inc VAT (20%)
£69.995.5% off
QuantityPriceDiscount
1 - 4£65.990%
5 +£62.695%


Description

The ProSound Portable Tripod plus Tablet/Large Mobile Phone Mount Kit allows you to securely mount your tablet or mobile phone on a table or other surface. Perfect for photographers, vloggers and general video makers. The ultra-portable versatile tripod has been designed specifically for the travel photographer or vlogger looking for a very compact light-weight tripod. The telescopic twist and lock legs adjust independently to three angle position helping to secure a firm footing on uneven surfaces and extend to give a max height of 76cm. Attach the mount to the tripod using the 1/4" screw connection and expand the universal grip (131-253mm) to fit your tablet. Built with an Arca-Style Quick Release Plate, you will be able to quickly attach the mount onto the ball head of any tripod. You can also lock your tablet tightly in place so there is no need to worry about it falling and the mount includes silica gel grips to protect your device from scratches. Enhance filming by attaching additional accessories to the cold shoe holder on the top of the mount for example a light, microphone, a smartphone or even GoPro. Universally compatible, this tablet mount fits most tablets up to 10'' including: the iPad Mini/iPad 4, iPad pro 9.7, iPad pro 10.5, iPad Pro 12.9 and Surface Pro or a large mobile phone in a Portrait position. The ProSound Ultra-Portable Traveller Tripod has a 360-degree ball head, perfect for tracking action while recording movies of sports or wildlife and a quick release plate means you are free to take the camera off quickly at any time. It has a carabiner belt clip and a carry case is supplied so you can take this tripod wherever you go and capture perfect photographs.

See full description
Specifications for Portable Tripod and Tablet/Large Mobile Phone Mount Kit
  • Height
    76cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome