0
1
2
3
4
5

Premium Aluminium Foldable Laptop Stand Rise, Contemporary and Portable

Order Code: ZT2659400S

£44.99 Inc VAT (20%)


Description

Durable Laptop Stand which is foldable and portable for mobile devices such as laptops (up to 5 kg). The stand is recommended for mobile devices in sizes from 10" to 15“. It helps facilitate ergonomic work with flexible height and reading angle settings, with 6 different heights available. The rubber pads on the base protect the device from scratches. Perfect for use with laptops and tablets in the office, home office, daily commute, etc.

• Foldable and portable stand for mobile devices such as laptops (up to 5 kg)
• Recommended for mobile devices in sizes from 10" to 15“
• Facilitates ergonomic work with flexible height and reading angle settings
• Height adjustable with 6 different levels
• Space-saving, foldable and mobile
• Rubber pads to protect device from scratching
• Extremely stable to provide a comfortable and safe base to work from
• Perfect for use with laptops and tablets in the office, home office, daily commute, etc.

See full description
Specifications for Premium Aluminium Foldable Laptop Stand Rise, Contemporary and Portable
  • Type
    Foldable Laptop Stnd
  • Product Type
    Laptop Stnd
  • Material
    Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome