0
1
2
3
4
5

Premium Aluminium Laptop Stand Rise, Contemporary Desktop Stand

Order Code: ZT2659421S

£89.99 Inc VAT (20%)


Description

Universally adjustable stand for laptops and tablets from 10" to 17" (up to 5 kg). The Durable Laptop stand RISE facilitates ergonomic work through easy height and reading angle adjustment. With more people than ever working from home, the laptop stand easily allows for your laptop to be used along side an additional monitor. The stand is made of strong aluminium which provides a stable and secure base to work from. The bottom of the laptop stand has non-slip rubber pads which protects against scratches on your desk. The stand also includes improved heat dissipation through ventilation holes on the metal plate to prevent the laptop from overheating. A simple yet stylish space-saving solution which can be folded away and packed into a travel bag.

• Universally adjustable stand for laptops and tablets from 10" to 17" (up to 5 kg)
• Facilitates ergonomic work through easy height and reading angle adjustment
• Allows laptops to be used as desktop screens (in combination with an external keyboard and mouse)
• High stability for safe working
• Non-slip rubber pads protect against scratches
• Space-saving folding and mobile
• Improved heat dissipation through ventilation holes and aluminium plate
• Large recessed grip for easy opening and closing of the laptop
• Extremely robust made of 3.5 mm thick aluminium to support laptops permanently and reliably

See full description
Specifications for Premium Aluminium Laptop Stand Rise, Contemporary Desktop Stand
  • Material
    Aluminium
  • Product Type
    Laptop Stnd

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome