0
1
2
3
4
5

Premium Aluminium Tablet Holder Rise Desk Stand, Foldable

Order Code: ZT2658997S

£42.99 Inc VAT (20%)


Description

Universal and ergonomic non slip tablet stand for tablets and smartphones up to 1kg. The flexible table top stand can support devices with a screen up to 13" and of any brand. The tablet holder has a flexible height and reading angle which makes it perfect for writing or drawing notes. The stand is also space saving and can be quickly folded and stored away. The face plate has non-slip silicone pads which protect the device against scratches. Made of strong, premium aluminium which is built to last.

• Universal and ergonomic non slip tablet stand for tablets and smartphones up to 1kg.
• The flexible table top stand can support devices with a screen up to 13" and of any brand.
• The tablet holder has a flexible height and reading angle which makes it perfect for writing or drawing notes.
• The stand is also space saving and can be quickly folded and stored away.
• The face plate has non-slip silicone pads which protect the device against scratches.
• Made of strong, premium aluminium which is built to last.

See full description
Specifications for Premium Aluminium Tablet Holder Rise Desk Stand, Foldable
  • Type
    Tablet Holder

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome