Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Phones & Tablets
Tablet Mounts & Stands
Secure Tablet Stand Up to 26.7cm
By StarTech.com
Order Code:
ZT3527287S
£169.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 30th Jan
In Stock
GBP
169.99
https://www.zoro.co.uk/shop/computers-and-electronics/tablet-mounts-and-stands/secure-tablet-stand-up-to-26-7cm/p/ZT3527287S
Add to quotation
View all Tablet Mounts & Stands
Description
StarTech.com Secure Tablet Stand Up To 26.7cm
Specifications
Technical Information
Specifications for Secure Tablet Stand Up to 26.7cm
Tablet Size
Up to 10.5in
Colour
Black
Weight
1.6kg
Material
Steel
Type
Tablet Stnd
Maximum Tablet Thickness
13mm
Orientation
Portrait and Landscape
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome