Tablet Holder, HOLDER TABLE CLAMP, For Tablet Sizes From 7 - 13''

Order Code: ZT2739077S

£319.99 Inc VAT (20%)


Description

Tablet holder, HOLDER TABLE CLAMP, for tablet sizes from 7 - 13''. Supplied = partially assembled. Height = 440 mm. Width = 100 mm. Depth = 210 mm. Material = aluminium, ABS plastic. Colour = aluminium silver, charcoal. Type of mounting = table clamp. Swivel range = 52°. Tablet size = 7 - 13 inch. Tablet thickness = 8 mm. Product type = table tablet brackets. Additional anti theft protection possible using cable lock (not included in delivery) Variable support module for all tablet sizes from 7 - 13''. With rubberised surfaces to protect the tablet from damage. Symmetrical opening from 160 - 275 mm. Easy insertion and removal of the tablet. Rotates 360° for portrait and landscape format, locks in place every 90°. Slot in the holding bracket allows power to be supplied using a charging cable. Bracket reach 365 mm, rotates 180°. High table column 295 mm, for tabletop thicknesses up to 40 mm. Bracket tilt range -6° to +46°. Effective protection from removal of the tablet at the side. Anti theft protection by locking the bracket with a special key. The tablet table stand with a moving bracket provides support with staying relaxed when working and presenting using tablets on a desk. Easy desk mounting allows tablets to be incorporated into work processes. The individual adjustment options allow e.g. configuration of an optimum and ergonomically correct viewing distance to the tablet.

See full description
Specifications for Tablet Holder, HOLDER TABLE CLAMP, For Tablet Sizes From 7 - 13''
  • Material
    Aluminium, ABS Plastic
  • Colour
    Aluminium Silver, Charcoal
  • Product Type
    Table Tablet Brackets
  • Supplied
    Partially Assembled
  • Swivel Range
    52°
  • Height
    440mm
  • Depth
    210mm
  • Mounting Type
    Table Clamp
  • Width
    100mm
  • Tablet Thickness
    8mm
  • Tablet Size
    7 - 13in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome