Tablet Holder, HOLDER WALL ARM, For Tablet Sizes From 7 - 13''

Order Code: ZT2739014S

£319.99 Inc VAT (20%)


Description

Tablet holder, HOLDER WALL ARM, for tablet sizes from 7 - 13''. Supplied = partially assembled. Height = 225 mm. Width = 95 mm. Depth = 170 mm. Material = sheet steel, aluminium, ABS plastic. Colour = aluminium silver, charcoal. Type of mounting = wall mounting. Swivel range = 52°. Tablet size = 7 - 13 inch. Tablet thickness = 8 mm. Product type = wall mounted tablet brackets. Variable support module for all tablet sizes from 7 - 13''. With rubberised surfaces to protect the tablet from damage. Symmetrical opening from 160 - 275 mm. Easy insertion and removal of the tablet. Rotates 360° for portrait and landscape format, locks in place every 90°. Slot in the holding bracket allows power to be supplied using a charging cable. Bracket reach 365 mm, rotates 180°. Bracket can be locked with a special key. Effective protection from removal of the tablet at the side. Easy assembly of the adapter for wall connection. The attractive tablet wall bracket with a swivel arm allows a wide range of multifunctional uses, such as shared workplaces and interactive information points, and offers high levels of flexibility. The moving support arm allows numerous adjustment options to guarantee perfect legibility of the tablet when mounted on a wall.

See full description
Specifications for Tablet Holder, HOLDER WALL ARM, For Tablet Sizes From 7 - 13''
  • Colour
    Aluminium Silver, Charcoal
  • Material
    Sheet Steel, Aluminium, ABS Plastic
  • Supplied
    Partially Assembled
  • Product Type
    Wall Mounted Tablet Brackets
  • Mounting Type
    Wall Mounting
  • Depth
    170mm
  • Tablet Size
    7 - 13in
  • Tablet Thickness
    8mm
  • Swivel Range
    52°
  • Width
    95mm
  • Height
    225mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome