0
1
2
3
4
5

Tablet Holder Table Clamp

Order Code: ZT1113348S

£199.99 Inc VAT (20%)


Description

• Variable fit for all tablet sizes from 7" to 13"
• Symmetrical opening of the holder from 160 to 275 mm
• Easy insertion and removal of the tablet
• Rotatable: 360° for portrait and landscape format, with snap-in points at every 90°
• Tilt angle range of holder: -6° to +46°
• Cable management: Aperture in the holder serves as charging cable outlet for the tablet
• Locking of the holder with a special key
• Effective protection against lateral removal of the tablet PC
• Height of table column: 295 mm, for up to 40mm table top thickness
• Arm radius: 365 mm; swivel range: 180°
• Materials: Aluminium, ABS

See full description
Specifications for Tablet Holder Table Clamp
  • Product Type
    Tablet Holder Table Clamp
  • Swivel Range
    180

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome