Tablet Holder, With Mesh Mount, For Tablet Size 7 - 14''

Order Code: ZT2740568S

£419.99 Inc VAT (20%)


Description

Tablet holder, with mesh mount, for tablet size 7 - 14''. Supplied = pre-assembled, final assembly by customer. Max. load = 10 kg. Type of mounting = with mesh fitting. Tablet size = 7 - 14 inch. Tablet thickness = max. 55 mm. Product type = accessories. Handle tablets safely and flexibly. Swivel range 180° vertical, 360° horizontal. Tablet size: 7 - 14 inch Tablet thickness: max. 55 mm Mesh mount, mesh size 100 and 50 mm.

See full description
Specifications for Tablet Holder, With Mesh Mount, For Tablet Size 7 - 14''
  • Product Type
    Accessories
  • Load Capacity
    10kg
  • Tablet Thickness
    Max
  • Tablet Size
    7 - 14in
  • Mounting Type
    with Mesh Fitting

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome