Tablet Holder, With Tube Fitting, For Tablet Size 7 - 14''

Order Code: ZT2740510S

£429.99 Inc VAT (20%)


Description

Tablet holder, with tube fitting, for tablet size 7 - 14''. Supplied = pre-assembled, final assembly by customer. Max. load = 10 kg. Type of mounting = with tube fitting. Tablet size = 7 - 14 inch. Tablet thickness = max. 55 mm. Product type = accessories. Handle tablets safely and flexibly. Swivel range 180° vertical, 360° horizontal. Tablet size: 7 - 14 inch Tablet thickness: max. 55 mm Tube : 26 - 33 mm

See full description
Specifications for Tablet Holder, With Tube Fitting, For Tablet Size 7 - 14''
  • Product Type
    Accessories
  • Mounting Type
    with Tube Fitting
  • Tablet Thickness
    Max
  • Load Capacity
    10kg
  • Tablet Size
    7 - 14in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome