Tablet Table Stand, HOLDER TABLE, For Tablet Sizes From 7 - 13''

Order Code: ZT2738924S

£269.99 Inc VAT (20%)


Description

Tablet table stand, HOLDER TABLE, for tablet sizes from 7 - 13''. Supplied = assembled. Height = 242 mm. Width = 155 mm. Depth = 183 mm. Material = sheet steel, aluminium, ABS plastic. Colour = aluminium silver, charcoal. Type of mounting = free standing. Swivel range = 88°. Tablet size = 7 - 13 inch. Tablet thickness = 8 mm. Product type = table tablet brackets. Variable support module for all tablet sizes from 7 - 13''. With rubberised surfaces to protect the tablet from damage. Symmetrical opening from 160 - 275 mm. Easy insertion and removal of the tablet. Rotates 360° for portrait and landscape format, locks in place every 90°. Slot in the holding bracket allows power to be supplied using a charging cable. Flexible holding bracket angle adjustment from 0° - 88°. Effective protection from removal of the tablet at the side. Anti theft protection by locking the bracket with a special key. Additional anti theft protection possible using cable lock (not included in delivery) The high quality tablet table stand is suitable for the professional use of tablets in offices, public buildings and in sales and show rooms. With its elegant finish and high levels of stability, the tablet table stand is ideal for use for presentation purposes as well.

See full description
Specifications for Tablet Table Stand, HOLDER TABLE, For Tablet Sizes From 7 - 13''
  • Material
    Sheet Steel, Aluminium, ABS Plastic
  • Colour
    Aluminium Silver, Charcoal
  • Product Type
    Table Tablet Brackets
  • Supplied
    Assembled
  • Swivel Range
    88°
  • Tablet Size
    7 - 13in
  • Depth
    183mm
  • Tablet Thickness
    8mm
  • Mounting Type
    Free Standing
  • Height
    242mm
  • Width
    155mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome