Tablet Wall Bracket, HOLDER WALL, For Tablet Sizes From 7 - 13''

Order Code: ZT2739054S

£149.99 Inc VAT (20%)


Description

Tablet wall bracket, HOLDER WALL, for tablet sizes from 7 - 13''. Supplied = partially assembled. Height = 50 mm. Width = 85 mm. Depth = 180 mm. Material = aluminium, ABS plastic. Colour = aluminium silver, charcoal. Type of mounting = wall mounting. Tablet size = 7 - 13 inch. Tablet thickness = 8 mm. Product type = wall mounted tablet brackets. Variable support module for all tablet sizes from 7 - 13''. With rubber lined surfaces to protect the tablet from damage, with integrated anti-theft device. Symmetrical opening from 160 - 275 mm. Rotates 360° for vertical and horizontal format, locks in place every 90°. Easy insertion and removal of the tablet. Slot in the holding bracket allows power to be supplied using a charging cable. Effective protection from removal of the tablet at the side. Anti theft protection by locking the bracket with a special key. Easy assembly of the adapter for wall connection. The tablet wall bracket was designed for many different areas of use, and provides support for using tablets to share information. This includes sales fairs, office areas and sales and show rooms. The restrained design of the bracket allows inconspicuous and flush wall mounting.

See full description
Specifications for Tablet Wall Bracket, HOLDER WALL, For Tablet Sizes From 7 - 13''
  • Colour
    Aluminium Silver, Charcoal
  • Supplied
    Partially Assembled
  • Material
    Aluminium, ABS Plastic
  • Product Type
    Wall Mounted Tablet Brackets
  • Tablet Thickness
    8mm
  • Height
    50mm
  • Width
    85mm
  • Tablet Size
    7 - 13in
  • Depth
    180mm
  • Mounting Type
    Wall Mounting

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome