Tabletop Stand, Acrylic, HxLxW 65 X 100 X 10mm, 2 Panes With 4 Magnets

Order Code: ZT2720824S

£59.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£59.990%
5 +£56.995%


Description

Tabletop stand, acrylic, HxLxW 65 x 100 x 10 mm, 2 panes with 4 magnets. Supplied = pre-assembled, final assembly by customer. Width = 10 mm. Height = 65 mm. Length = 100 mm. Material = acrylic. Product type = table place name holders. 2 panes with polished edges. 4 disc magnets 3 mm.

Specifications for Tabletop Stand, Acrylic, HxLxW 65 X 100 X 10mm, 2 Panes With 4 Magnets
  • Product Type
    Table Place Name Holders
  • Material
    Acrylic
  • Height
    65mm
  • Length
    100mm
  • Width
    10mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome