Tough Floor Tablet Holder

Order Code: ZT5359698S

£149.99 Inc VAT (20%)


Description

The Durable Tablet Holder TOUGH Floor Stand offers a secure and versatile solution for displaying tablets in public and professional settings. This stand is made from flame-retardant material and features a flexible ball joint and swivel arm for effortless positioning. Its ergonomic gooseneck design allows for infinite height adjustments and 360-degree rotation, ensuring optimal viewing angles.<br><br>Enhanced security is provided by an anti-theft locking mechanism with a special key and optional cable lock. With rubberized surfaces to protect your device and a cable recess for organised charging, this floor stand is ideal for trade shows, hotels, restaurants, and more.<br><br>Compatibility: 7-13 inch tablets<br>Dimensions: 118 x 30.5 x 30.5 cm<br><br>Made in Germany and built to last

See full description
Specifications for Tough Floor Tablet Holder
  • Material
    Metal/Plastic
  • Product Type
    Tablet Stnd
  • Weight
    3.15kg
  • Model Specific
    No
  • Orientation
    Portrait and landscape
  • Tablet Size
    7in to 13in
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome