Tough Tablet Holder Clamp XL

Order Code: ZT5359704S

£99.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£99.990%
5 +£94.995%


Description

The Durable Tablet Holder TOUGH Clamp XL is a robust solution for mounting tablets on bars, trollies and shelves. Designed to hold 7-13 inch tablets with or without cases, its extra-deep mount ensures a secure fit.<br><br>Featuring a flexible ball joint and 360-degree rotation, it allows for easy adjustment to any angle. The symmetrical clamp design offers effortless handling, while rubberized surfaces protect your device from damage. This versatile holder is ideal for securing tablets in demanding industrial workspaces.<br><br>Compatibility: 7-13 inch tablets (up to 23 mm thick) <br>Dimensions: 13 x 17.7 x 8.2 cm<br>Made in Germany and built to last

See full description
Specifications for Tough Tablet Holder Clamp XL
  • Model Specific
    No
  • Material
    Plastic
  • Colour
    Black
  • Product Type
    Tablet Stnd
  • Orientation
    Portrait and landscape
  • Weight
    400g
  • Tablet Size
    7-13in (up to 23mm thick)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome