Tough Wall Tablet Holder

Order Code: ZT5359651S

£109.99 Inc VAT (20%)


Description

The Durable Tablet Holder TOUGH is a versatile and secure solution for mounting tablets in various environments. Designed for both wall and table use it is made from flame-retardant materials for enhanced safety. The holder features a flexible ball joint, swivel arm, and gooseneck, allowing for ergonomic, infinitely adjustable reading angles and 360-degree rotation.<br><br>Anti-theft protection includes a locking mechanism with a special key and an optional cable lock. With rubberized surfaces to prevent damage and a cable recess for organised power supply, this holder is ideal for public spaces, trade shows, hotels, restaurants, and retail settings.<br><br>Compatibility: 7-13 inch tablets<br>Dimensions: 28 x 17.2 x 8.2 cm<br><br>Made in Germany and built to last

See full description
Specifications for Tough Wall Tablet Holder
  • Weight
    610g
  • Material
    Metal/Plastic
  • Product Type
    Tablet Stnd
  • Colour
    Black
  • Orientation
    Portrait and landscape
  • Model Specific
    No
  • Tablet Size
    7in to 13in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome