0
1
2
3
4

Twist 360 Gooseneck Tablet and Phone Holder iPad Desk Stand, Black

Order Code: ZT3961779S

£20.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£20.990%
5 +£19.318%


Description

The Tablet Holder TWIST is the ultimate accessory, with a flexible gooseneck and 360-degree ball joint to achieve the perfect viewing angle for video calls and media consumption. Non-slip pads protect your device from scratches and the weighted base provides great stability.

Crafted from 100% recyclable materials and presented in sustainable, plastic-free packaging to help you minimize your environmental footprint.

Specifications

For screen sizes: 4.7 - 13 inches
Compatibility: Phones and Tablets
Dimensions: 19 x 37 x 19 cm (W x H x D)

Features

• Non-slip pads protect your device from scratches
• Weighted base for stability
• Gooseneck and 360-degree ball joint for the perfect viewing angle
• Presented in sustainable, plastic-free packaging
• Portrait and landscape orientations
• Compatible with phones and tablets
• Designed in Germany and built to last

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome