0
1
2
3
4

Twist 360 Gooseneck Tablet and Phone Holder iPad Tripod Stand, Black

Order Code: ZT3961773S

£33.99 Inc VAT (20%)


Description

The Tablet Holder TWIST is the ultimate accessory, with a flexible gooseneck and 360-degree ball joint to achieve the perfect viewing angle for video calls and media consumption. Non-slip pads protect your device from scratches and our unique tripod base provides great stability.

The telescopic tripod can be adjusted to any height up to 1.72m and can be folded down to 70cm.

Crafted from 100% recyclable materials and presented in sustainable, plastic-free packaging to help you minimize your environmental footprint.

Specifications

For screen sizes: 4.7 - 13 inches
Compatibility: Phones and Tablets
Dimensions: 55 x 172 x 55 cm (W x H x D)

Features

• Non-slip pads protect your device from scratches
• Telescopic adjustable height from 70cm to 1.72m
• Unique tripod base for stability
• Gooseneck and 360-degree ball joint for the perfect viewing angle
• Presented in sustainable, plastic-free packaging
• Portrait and landscape orientations
• Compatible with phones and tablets
• Includes free Durable carrying bag
• Designed in Germany and built to last

See full description
Specifications for Twist 360 Gooseneck Tablet and Phone Holder iPad Tripod Stand, Black
  • Product Type
    Tablet and Phone Holder
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome