Twist 360 Tablet Holder Black

Order Code: ZT4783640S

£27.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£27.990%
5 +£26.037%


Description

The Tablet Holder TWIST is the ultimate accessory, with a flexible gooseneck and 360-degree ball joint to achieve the perfect viewing angle for video calls and media consumption.

Specifications for Twist 360 Tablet Holder Black
  • Dimensions (W x D x H)
    190x190x370mm
  • Material
    Metal/Plastic
  • Orientation
    Portrait or Landscape
  • Colour
    Black
  • Type
    Mobile Phone Accessories
  • Model Specific
    No
  • Weight
    878g
  • Device Size
    4.7 to 13in
  • Maximum Load
    800g
  • Recycled Product
    40% Recycled Material

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome