Quantity | Price | Discount |
---|---|---|
1 - 4 | £49.99 | 0% |
5 - 9 | £47.49 | 5% |
10 + | £44.99 | 10% |
The bundle includes a floor and desk stand with a phone and tablet attachment to quickly and easily transfer your device between them.
They feature a flexible gooseneck and 360-degree ball joint to achieve the perfect viewing angle for video calls and media consumption. Non-slip pads protect your device from scratches and our unique tripod base provides great stability.
The telescopic tripod can be adjusted to any height up to 1.72m and can be folded down to 70cm.
Crafted from 100% recyclable materials and presented in sustainable, plastic-free packaging to help you minimize your environmental footprint.
Includes
1X Tablet Holder TWIST Floor
1X Tablet Holder TWIST Desk
1X Universal Phone and Tablet Attachment
1X Durable Carrying Bag
Specifications
For screen sizes: 4.7 - 13 inches
Compatibility: Phones and Tablets
Floor dimensions: 19 x 37 x 19 cm (W x H x D)
Desk Dimensions: 55 x 172 x 55 cm (W x H x D)
Features
• Non-slip pads protect your device from scratches
• Telescopic adjustable height from 70cm to 1.72m
• Unique tripod base for stability
• Gooseneck and 360-degree ball joint for the perfect viewing angle
• Presented in sustainable, plastic-free packaging
• Portrait and landscape orientations
• Compatible with phones and tablets
• Includes free Durable carrying bag
• Designed in Germany and built to last