0
1
2
3
4
5

Visioclip Adhesive Universal Tablet iPad and Phone Holder Wall Mount

Order Code: ZT2659012S

£16.99 Inc VAT (20%)


Description

Universal wall dock for space-saving mounting of tablets and smartphones. The tablet holder provides secure operation without wobbling or movement of device. The wall clips can hold a weight of up to 1kg and hold products with a depth of up to 10mm. The wall mounts are quick and easy to install by using either the self-adhesive pads or mounting plate and screws. Quick and easy insertion and removal of devices thanks to the simple, yet stylish design. The tablet wall mount is extremely durable thanks to the integrated hooks which prevent the bracket from breaking. Space saving and simple design to discreetly blend into any home or office environment. Can be used in both portrait and landscape format.

• Universal wall dock for space-saving mounting of tablets and smartphones.
• Secure operation without wobbling of devices with a weight of up to 1 kg and a maximum depth of 10 mm
• Simple and individual mounting of the two clips by gluing or drilling
• Precise attachment by means of mounting plates and drilling template
• The design of the holders allows easy insertion and removal of tablets
• Durability due to integrated hooks that prevent the brackets from breaking
• Space-saving and simple design blends discreetly into any environment - perfect for smart home applications
• Can be mounted for use in portrait or landscape format
• Can also be used as a charging station for smartphones

See full description
Specifications for Visioclip Adhesive Universal Tablet iPad and Phone Holder Wall Mount
  • Product Type
    Tablet Holder
  • Orientation
    Portrait and Landscape

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome