Wall Tablet Holder

Order Code: ZT4780970S

£89.99 Inc VAT (20%)


Description

A modern and stylish wall mounted tablet holder in silver which is perfect for any environment. The tablet holder securely holds tablets from 7in to 13in and includes an anti-theft system to prevent unauthorised removal of the tablet. The clamp securely holds the tablet in place and is rotatable 360 for use in both portrait and landscape format. The wall mounted tablet holder is easy to assemble and securely attaches to walls via the included screw kit or included self-adhesive pad. Perfect for use in hotels, exhibitions, trade fairs, restaurants, at home, offices, etc. Dimensions: 85 x 50 x 180mm (W x H x D) Made in Germany

See full description
Specifications for Wall Tablet Holder
  • Type
    Tablet Stnd
  • Tablet Size
    7 to 13in
  • Material
    Steel/Aluminium/ABS Plastic
  • Orientation
    Portrait and landscape
  • Colour
    Silver
  • Model Specific
    No
  • Weight
    376.2g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome